
Wire Shelf, 18 in D, 36 in W, White
Mfr # 188128
Zoro # G011937163
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
18 in
Color
White
Finish
Plastic
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188128
Zoro #
G011937163
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
18 in
Details
Item
Wire Shelf
Color
White
Finish
Plastic
Assembled/Unassembled
Assembled
Description
Nexel S1836SP Solid Plastic Shelf 36inW x 18inD with Clips. Solid Plastic Shelf. Add additional levels to your shelf units. Plastic shelves are easy to clean and include a raised edge to prevent spills. Each shelf adjusts at 1in increments. Rugged plastic is designed to survive moisture and temperature extremes. Includes 4 plastic sleeves to secure shelf on posts; 300 lb. capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.