Zoro Homepage

Wire Shelving Add-On, Black Epoxy, 42W X 18D X 63H

  • Mfr # A18426B

  • Zoro # G608595103


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
Depth
18 in
Height
63 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18426B
Zoro #
G608595103
UPC #
707022363273
Country of Origin
China

Dimensions

Width
42 in
Depth
18 in
Height
63 in

Details

Item
Add-On Unit
Material
Steel
Color
Black
Finish
Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.