Zoro Homepage

Wire Shelving Add-On, Green Epoxy, 42W X 18D X 86H

  • Mfr # A18428G

  • Zoro # G608595172


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
86 in
Material
Steel
Color
Green
Finish
Poly-Green®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18428G
Zoro #
G608595172
UPC #
707022361644
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
18 in
Height
86 in

Details

Item
Add-On Unit
Material
Steel
Color
Green
Finish
Poly-Green®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.