Zoro Homepage

Wire Shelving Add-On, Green Epoxy, 60W X 24D X 63H

  • Mfr # A24606G

  • Zoro # G608595196


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Height
63 in
Material
Steel
Color
Green
Finish
Poly-Green®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24606G
Zoro #
G608595196
UPC #
707022361682
Country of Origin
Taiwan, Province of China

Dimensions

Width
60 in
Depth
24 in
Height
63 in

Details

Item
Add-On Unit
Material
Steel
Color
Green
Finish
Poly-Green®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.