Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Add-On, Poly-Z-Brite, 30W X 18D X 63H

  • Mfr # A18306Z

  • Zoro # G608595264


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
18 in
Height
63 in
Material
Steel
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A18306Z
Zoro #
G608595264
UPC #
707022359245
Country of Origin
Taiwan, Province of China

Dimensions

Width
30 in
Depth
18 in
Height
63 in

Details

Item
Add-On Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.