
Wire Shelving Add-On, Poly-Z-Brite, 42W X 24D X 63H
Mfr # A24426Z
Zoro # G708594969
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Depth
24 in
Height
63 in
Material
Steel
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A24426Z
Zoro #
G708594969
UPC #
707022359399
Country of Origin
Taiwan, Province of China
Dimensions
Width
42 in
Depth
24 in
Height
63 in
Details
Item
Add-On Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.