Zoro Homepage

Wire Shelving, Poly-Z-Brite, 36W X 24D X 63H

  • Mfr # 24366Z

  • Zoro # G908595353


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Width
36 in
Depth
24 in
Height
63 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24366Z
Zoro #
G908595353
UPC #
710552504092
Country of Origin
China

Dimensions

Width
36 in
Depth
24 in
Height
63 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Clear
Finish
Poly-Z-Brite
Shelf Capacity
800 lb
Shelf Style
Flat Wire
Standards
NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.