Zoro Homepage

Wire Shelving, Poly-Z-Brite, 54W x 21D x 54H

  • Mfr # 21545Z

  • Zoro # G608594786


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
21 in
Height
54 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21545Z
Zoro #
G608594786
UPC #
707022360395
Country of Origin
China

Dimensions

Width
54 in
Depth
21 in
Height
54 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Clear
Finish
Poly-Z-Brite
Shelf Capacity
600 lb
Shelf Style
Flat Wire
Standards
NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.