Zoro Homepage

Wire Shelving, Poly-Z-Brite, 60W x 21D x 86H

  • Mfr # 21608Z

  • Zoro # G608595363


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Depth
21 in
Height
86 in
Material
Steel
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21608Z
Zoro #
G608595363
UPC #
710552504696
Country of Origin
China

Dimensions

Width
60 in
Depth
21 in
Height
86 in

Details

Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.