Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit 48W X 18D X 74H, 600 lb shelf cap, Chrome

  • Mfr # 798769NC

  • Zoro # G408591688


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Width
48 in
Overall Depth
18
Overall Height
74 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798769NC
Zoro #
G408591688
UPC #
707022377836
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
18
Overall Height
74 in

Details

Color
Chrome
Assembled/Unassembled
Unassembled
Finish
Chrome
Shelving Frame Material
Steel
Shelving Type
Shelving In A Box

Description

. These wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Easy assembly. Each unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.