Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 36L x 18W x 38H

  • Mfr # 188724

  • Zoro # G108591490


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Outside Length
36
Material
Steel
Color
Silver
Wheel Type
General Purpose Cart
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188724
Zoro #
G108591490
UPC #
707022335850
Country of Origin
China

Dimensions

Outside Length
36

Details

Material
Steel
Color
Silver
Item
Utility Cart
Wheel Type
General Purpose Cart
Assembled
Yes
For Use With
Dry
Finish
Chrome

Description

All-purpose cart has 1001 uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.