3.5" x 3.5" x 76" Mail Box/Sign Post, Non Deteriorating Composite Base, Hybrid Ground Post, 55PK
- Mfr # 805894
- Zoro # G823648745
product price:Â
$
3,467.99
/pk of 55, $63.05/ea
Key Features
Shape
square
Size
4" x 4"
Material
Wood, PVC, Rebar, Foam
For Use With
Mailboxes, Signs, Landscape Borders, Garden Accents, Rope Fencing, Trail Markers, Propoerty Markers, String Light Posts, Lantern Mounts, Entry Markers
Depth
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805894
- Zoro #
- G823648745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4" x 4"
- Depth
- 3-1/2 in
- Width
- 3 1/2 in
- Outside Dia.
- 3-1/2 in
- Length
- 76 in
Details
- Shape
- square
- Material
- Wood, PVC, Rebar, Foam
- For Use With
- Mailboxes, Signs, Landscape Borders, Garden Accents, Rope Fencing, Trail Markers, Propoerty Markers, String Light Posts, Lantern Mounts, Entry Markers
- Finish
- Smooth
- Includes
- 55 Posts
- Item
- Fence Post
- Base Material
- Steel Reinforced, Rot Resistant, Composite Polymer Base
- Color
- Tan
Description
NexPost and NexFence are hybrid posts in various sizes and configurations that combine a traditional treated lumber post to a 100% composite base that is fully assembled and ready for installation upon arrival. The posts can be installed like any wooded post. The product label indicates how deep in the ground to install the post.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.