
18in Squeegee w/Handle, 12PK
Mfr # 6818
Zoro # G715696939
product price: $256.99
/pk 12, $21.42/ea
Free Shipping & Returns
Key Features
Material
Rubber, steel
Length
54 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6818
Zoro #
G715696939
UPC #
072627068183
Country of Origin
United States
Dimensions
Length
54 in
Details
Material
Rubber, steel
Color
Black
Description
The Nexstep Commercial Products unique 18in natural moss rubber squeegee leaves floors dry to the touch
- Comes packaged with 54" black threaded steel handle
- Acme threaded insert ensures secure handle fit
- 3" twin rubber blades are held in place by a lath riveted inside
- Metal galvanized frame protects against corrosion
- Equipped with built-in brace providing support when removing large accumulations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.