
24in Pretreated Disposable Dust Mop, Natural, 12PK
Mfr # 96026
Zoro # G315696933
product price:Â $87.55
/pk 12, $7.30/ea
Free Shipping & Returns
Key Features
Basic Material
Cotton
Width
5 in
Overall Length
24 in
Shape
Rectangle
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96026
Zoro #
G315696933
UPC #
072627960265
Country of Origin
United States
Dimensions
Width
5 in
Overall Length
24 in
Details
Basic Material
Cotton
Shape
Rectangle
Color
White
Description
The Nexstep Commercial Products Industrial 4 ply dust mop head for use with standard 5in frame
- Natural Cotton
- Cut End Yarn
- High strength woven tybar backing provides longer wear
- Pretreated saving time & labor
- Open construction allows user to easily insert into standard 5" frame
- Extra center row for greater performance
- 100% Recycled Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.