Zoro Homepage

8in Counter Duster, Feather Tip, 12PK

  • Mfr # 96421

  • Zoro # G715699732


product price: $62.69
/pk 12, $5.22/ea

Key Features

Color
Gray
Depth
2.5 in
Length
13 in
Width
3.5 in
Brush Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96421
Zoro #
G715699732
UPC #
72627271378
Country of Origin
United States

Dimensions

Depth
2.5 in
Length
13 in
Width
3.5 in
Brush Width
8 in

Details

Color
Gray
Material
Polystyrene

Description

The Nexstep Commercial Products 8in Counter Duster is perfect for quick cleanups or hard-to-reach areas


  • Features a durable 13" non-absorbent sanitary foam block
  • 2-1/2" bristles
  • Soft gray feather tip polystyrene bristles sweep the finest particles
  • Hand wash only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.