Zoro Homepage

9in Utility Brush, Nylon, Foam, 12PK

  • Mfr # 96501

  • Zoro # G215699737


product price: $96.99
/pk 12, $8.08/ea
Free Shipping & Returns

Key Features

Color
White
Brush Width
3 in
Material
Nylon
Handle Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96501
Zoro #
G215699737
UPC #
072627965017
Country of Origin
United States

Dimensions

Brush Width
3 in
Handle Length
9 in

Details

Color
White
Material
Nylon

Description

The Nexstep Commercial Products Utility Brush has a 9in handle with 2in nylon trim


  • Nylon fiber will not stain, mat, discolor or absorb odors
  • Excellent for food service because of high heat tolerance
  • Durable non-absorbent and sanitary foam block
  • Nylon 2" trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.