Zoro Homepage

9in Utility Brush, Polypro, 12PK

  • Mfr # 96600

  • Zoro # G615699726


product price: $72.19
/pk 12, $6.02/ea

Key Features

Color
Red
Material
Polypro, rubber
Handle Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96600
Zoro #
G615699726
UPC #
072627272030
Country of Origin
United States

Dimensions

Handle Length
9 in

Details

Color
Red
Material
Polypro, rubber

Description

This Nexstep Commercial Products versatile utility brush is also known as a gong, pot, dairy or fender brush


  • 9" short handle brush with 2" trim
  • Durable non-absorbent and sanitary foam block
  • Red Polypro fiber bristles
  • Rubber handle
  • Polypro fiber is resistant to acids, oils, fungi and bacterial growth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.