Zoro Homepage

Disposable Dust System, 40ft x 5in, Tybar

  • Mfr # 96020

  • Zoro # G215696941


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
White
Basic Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96020
Zoro #
G215696941
UPC #
72627960203
Country of Origin
United States

Details

Color
White
Basic Material
Cotton

Description

The Disposable Dust system is a continuous 40ft of our pretreated disposable dust mop that can be easily cut to length with the included knife


  • Natural cotton cut-end yarn
  • Contains an extra center row for greater performance saving labor and time
  • Reduces cost and controls inventory by eliminating various mop sizes
  • High strength woven tybar backing provides long wear
  • Fits any standard 5" dust mop frame
  • 100% recycled material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.