Zoro Homepage

Full Size Angle Broom, Flagged, Black, 12PK

  • Mfr # 098-12

  • Zoro # G615699733


product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns

Key Features

Bristle Color
Black
Block Width
13 in
Broom Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098-12
Zoro #
G615699733
UPC #
072627094120
Country of Origin
United States

Dimensions

Block Width
13 in
Broom Handle Length
48 in

Details

Bristle Color
Black

Description

The Nexstep Commercial Products full size angle broom with flagged bristles sweeps the finest particles


  • PET bristles
  • 48" steel handle with swivel hang cap
  • Handle will not crack, warp or splinter
  • 13" sweeping surface
  • 7" long fibers
  • Washable
  • Lightweight, compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.