
Jaw Clamp Mopstick, Steel Handle, 12PK
Mfr # 6508
Zoro # G515696924
product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns
Key Features
Basic Material
Plastic, metal
For Use With
mops with 5" band
Overall Length
54 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6508
Zoro #
G515696924
UPC #
072627065083
Country of Origin
United States
Dimensions
Overall Length
54 in
Details
Basic Material
Plastic, metal
For Use With
mops with 5" band
Color
Black
Description
The Nexstep Commercial Products Jaw Clamp Mopsticks feature jaws that open to allow easy installation with twist action to secure mop tightly
- Heavy duty sanitary black plastic frame for extended use
- Can be used for all sizes of mops with 5" band
- 54" handle
- Steel handle with swivel hang cap
- Handle will not crack, warp or splinter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.