
MaxiPlus Multi-Purpose Microfiber Cloth, Green, 12PK
Mfr # 96067
Zoro # G115699738
product price: $36.69
/pk 12, $3.06/eaKey Features
Width
16 in
Length
16 in
Color
Green
Material
Microfiber
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96067
Zoro #
G115699738
UPC #
72627960678
Country of Origin
United States
Dimensions
Width
16 in
Length
16 in
Details
Color
Green
Material
Microfiber
Shape
Square
Description
The Nexstep Commercial Products MaxiPlus Microfiber Cleaning Cloths are ideal for cleaning countertops, metal, plastic, glass or any hard surface
- 16" x 16" cloth
- Ideal for cleaning countertops, metal, plastic, glass, or any hard surface
- Requires little or no cleaning agent
- Leaves surfaces dry and streak free
- Can be laundered up to 500 times
- Composed of 80% polyester and 20% polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.