Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MaxiPlus Professional Angle Broom, Flagged, 4PK

  • Mfr # 91351

  • Zoro # G715699725


product price: $77.15
/pk 4, $19.29/ea
Free Shipping & Returns

Key Features

Bristle Color
Black
Block Width
14 in
Broom Handle Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91351
Zoro #
G715699725
UPC #
072627913513
Country of Origin
United States

Dimensions

Block Width
14 in
Broom Handle Length
54 in

Details

Bristle Color
Black

Description

The Nexstep Commercial Produts MaxiPlus Angle Broom's extra wide 14in sweeping surface cleans larger areas in less time


  • Solid block meaning no chance of separation from shroud
  • Deep thread insert prevents breaking of handle tip
  • Sturdy 48" steel handle will not crack, warp or splinter
  • Fully washable synthetic bristles will not wear down, break or fall out
  • Flagged PET bristles sweep the finest particles
  • Great for front-of-the-house use in food service
  • 7" long fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.