Zoro Homepage

MaxiRough Plastic Dust Pan, 12PK

  • Mfr # 96420

  • Zoro # G215700792


product price: $56.79
/pk 12, $4.73/ea

Key Features

Length
2.5 in
Overall Dust Pan Depth
7 in
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Overall Dust Pan Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96420
Zoro #
G215700792
UPC #
072627964201
Country of Origin
United States

Dimensions

Length
2.5 in
Overall Dust Pan Depth
7 in
Overall Dust Pan Width
12 in

Details

Basic Dust Pan Material
Plastic
Dust Pan Color
Black

Description

The thin front edge of the MaxiRough plastic dust pan by Nexstep Commercial Products makes sweeping up particles quick and easy


  • Constructed of tough, yet flexible, black plastic
  • Hanger hole for easy storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.