Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Create Account
MaxiSweep Angle Broom With Fiberglass Handle, 57" Length, Yellow/Black
Mfr # 91355
Zoro # G623332479
product price:Â $26.15
/eaKey Features
Bristle Material
Polyethylene Terephthalate (PET)
Sweep Face
13 in
Broom Handle Material
Fiberglass
Bristle Type
Flagged, Unflagged
Broom Handle Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91355
- Zoro #
- G623332479
- UPC #
- 72627913551
- Country of Origin
- United States
Dimensions
- Broom Handle Length
- 48 in
- Bristle Length
- 7 in
- Broom Handle Diameter
- 1 in
Details
- Bristle Material
- Polyethylene Terephthalate (PET)
- Sweep Face
- 13 in
- Broom Handle Material
- Fiberglass
- Bristle Type
- Flagged, Unflagged
- Item
- Angle Broom
- Block Material
- Fiberglass, Plastic
Description
MaxiSweep Angle Broom with Fiberglass Handle feature fully washable, long-lasting synthetic bristles that will not wear down, break or fall out like conventional corn bristles. The low-profile block makes sweeping in hard-to-get corners and under furniture easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.