Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MaxiTwist Microfiber Self-Wringing Mop, 6PK

  • Mfr # 94217-6

  • Zoro # G815696945


product price: $123.39
/pk 6, $20.57/ea
Free Shipping & Returns

Key Features

Color
Blue
Basic Material
Microfiber and metal
For Use With
Refill for MaxiTwist Microfiber Self-Wringing Mop # 94267
Overall Length
55 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94217-6
Zoro #
G815696945
UPC #
72627942179
Country of Origin
United States

Dimensions

Overall Length
55 in
Depth
5 in
Width
6 in

Details

Color
Blue
Basic Material
Microfiber and metal
For Use With
Refill for MaxiTwist Microfiber Self-Wringing Mop # 94267

Description

The easy wringing mechanism of the Nexstep Commercial Products MaxiTwist Self Wringing Mop keeps hands dry and allows more solution to be wrung out


  • Super absorbent microfiber leaves floors extremely dry and lints less
  • Microfiber provides unmatched cleaning performance, removing up to 75% more dust and dirt
  • Tailband prevents tangling of strands
  • Head can be removed and laundered up to 100 times
  • 54" metal handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.