
Quick-Way Plastic Mopstick, Fiberglass Handle, 12PK
Mfr # 6542
Zoro # G915696913
product price: $260.99
/pk 12, $21.75/ea
Free Shipping & Returns
Key Features
Overall Length
54 in
Color
Black
For Use With
mops with either 1" or 5" band
Basic Material
Plastic, fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6542
Zoro #
G915696913
UPC #
072627065427
Country of Origin
United States
Dimensions
Overall Length
54 in
Details
Color
Black
For Use With
mops with either 1" or 5" band
Basic Material
Plastic, fiberglass
Description
The Nexstep Commercial Products Quick-Way Mopsticks feature a high-impact plastic head with a side release for quick mop change
- 54" handle
- Fiberglass handle with swivel hang cap
- Easy to sanitize
- Can be used for all sizes of mops with either a 1" or 5" band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.