
Window/Auto Squeegee, 12PK
Mfr # 96808-S
Zoro # G315699736
product price: $86.39
/pk 12, $7.20/ea
Free Shipping & Returns
Key Features
Squeegee Blade Width
8 in
Material
Plastic, nylon sponge
Length
20 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96808-S
Zoro #
G315699736
UPC #
072627968087
Country of Origin
United States
Dimensions
Squeegee Blade Width
8 in
Length
20 in
Details
Material
Plastic, nylon sponge
Color
Black
Description
The Nexstep Commercial Products Window and Auto Squeegee has a non-scratch nylon curved sponge that removes stubborn dirt and grime
- Removes excess water for faster drying
- 8" plastic head with built in squeegee
- 20" plastic handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.