Aldan American Coil-Over-Spring, 650 lbs. per in. Rate, 9 in. Length - Black, Pair

  • Mfr # 9-650BK2

  • Zoro # G115761282


product price:  $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-650BK2
Zoro #
G115761282
UPC #
683203809580
Country of Origin
United States

Description

Coil-springs are cold wound from high tensile chrome silicon steel for longer life and better durability. Chrome silicon steel springs are manufactured for greater consistency and higher strength than other custom coilover springs. All of a custom coilover springs are a long lasting black powder coat coil-spring finish. Coilover springs are designed to offer top-of-the-line suspension control and to provide a superior ride. Features -Length - 9 in. -Inside Diameter - 2.5 in. -Spring Rate - 650 lbs. / in. -Spring Finish - Black Powercoat. -Set of pair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.