Elongated Toilet Seat, With Cover, Enameled Wood/Plastic, Elongated (Discontinued)
- Mfr # 1483SLOW
- Zoro # G1929127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1483SLOW
Zoro #
G1929127
UPC #
073088147776
Country of Origin
United States
Dimensions
Width
14-1/8"
Seat Height
2-3/16"
Overall Width
14 1/8 in
Details
For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Enameled Wood/Plastic
Features
STA-TITE Seat Fastening System, Whisper Close with Easy Clean and Change Hinge
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
18-11/16"
Item
Toilet Seat
Antimicrobial
No
Mounting System Type
STA-TITE(R)
Includes Hardware
Yes
Night Light
No
ADA Compliance
No
Weight Capacity
300 lb
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 3/16 in, Bolt to Seat Front 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.