Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TotallyTablet White Smart Pen Cover for New Generation iPad -iPad 3

  • Mfr # KHE-SMARTPEN-WT-NEW

  • Zoro # G913333520


product price: $17.25
/ea

Key Features

Compatibility
Apple - The new iPad, iPad 2
Width
7.5"
Depth
0.4"
Material
Rubber
Finishing
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHE-SMARTPEN-WT-NEW
Zoro #
G913333520
UPC #
816413011799
Country of Origin
United States

Dimensions

Width
7.5"
Depth
0.4"
Height
9.6"

Details

Item
Case
Compatibility
Apple - The new iPad, iPad 2
Material
Rubber
Finishing
Smooth
Color
White
Package Contents
Smart Pen Cover for The new iPad & iPad 2Stylus Pen
Tablet Model Compatibility
iPad 2, The new iPad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.