20305 Gleason 8 in. Tubless Wheelbarrow Wheel

  • Mfr # NE613255

  • Zoro # G504148267


product price:  $45.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE613255
Zoro #
G504148267
UPC #
654204848748
Country of Origin
China

Description

Features
  • Product Type: Wheelbarrow Tire
  • Wheel Diameter: 16 in.
  • Wheel Width: 4.8 in.
  • Axle Diameter: 5/8 in.
  • Weight Capacity: 500 lb.
  • Material: Plastic
  • Construction: 2-Ply
  • Hub Style: Offset
  • Inflatable: Yes
  • Rim Diameter: 8 in.
  • Tread Type: Ribbed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.