Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Next2Nature Enameled Galvanized Upsidedown Tomato Pepper Hanging Planter; Saffron NE904568

Enameled Galvanized Upsidedown Tomato Pepper Hanging Planter; Saffron (Discontinued)

  • Mfr # NE904568
  • Zoro # G903782215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE904568
Zoro #
G903782215
UPC #
727272768239
Country of Origin
China

Description

Features
  • Rustproof galvanized steel
  • Great for upside down tomatoes, bell peppers, banana peppers as well as flowers and herbs
  • High temperature baked on electrostatic enamel paint
Specifications
  • Color: Saffron
  • Size: 7" dia. x 12" H
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.