Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1406CC10 660W 125V Pull Chain Lampholder Outlet Adapter; Brown

  • Mfr # NE1630134

  • Zoro # G204056107


product price: $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1630134
Zoro #
G204056107
UPC #
752516186142
Country of Origin
China

Description

Features
  • 660Watt.
  • Voltage - 125V.
  • Color - Brown.
  • Pull Chain, Lampholder Outlet Adapter.
  • Medium Base.
  • 2 Pole, 2 Wire.
  • Pull Chain With 2 Outlets.
  • Dimension - 4.5 x 1.1 x 1.2 in.
  • Item Weight - 0.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.