Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1597TRLACC4 Self Testing GFCI Receptacle; 15A; Light Almond

  • Mfr # NE586428

  • Zoro # G503897265


product price: $46.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE586428
Zoro #
G503897265
UPC #
723902315507
Country of Origin
China

Description

Features
  • Self Testing GFCI Receptacle.
  • 15Amp.
  • Voltage - 125V.
  • Color - Light Almond.
  • Tamper Resistant.
  • Window Box.
  • Dimension - 2.95 x 1.73 x 4.69 in.
  • Item weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.