Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nextgen 15FT Mini HDMI To HDMI M-M Adapter Cable NE329773

15FT Mini HDMI To HDMI M-M Adapter Cable (Discontinued)

  • Mfr # NE329773
  • Zoro # G003885076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE329773
Zoro #
G003885076
UPC #
661541430109
Country of Origin
China

Description

Connect your digital camcorder, camera or other devices featuring a Mini-HDMI output port (type C) to a TV or monitor with a standard HDMI input. 's 10 Foot Mini HDMI to HDMI High Speed Audio/Video cable complies with HDMI v1.4 specifications and is capable of transferring 1080p video, 3D video and digital audio with no loss of signal. Featuring a full 19-pin array like larger HDMI connectors, only in a miniaturized version, the Mini HDMI Connector saves space on portable devices while allowing the full capabilities of current HDMI v1.4 digital signaling.

Features
  • Product Type - A/V Cable
  • Color - Black
  • Connector on First End - 1 x 19-pin HDMI (Type A) Male HDMI 1.4 Digital Audio/Video
  • Connector on Second End - 1 x 19-pin HDMI (Mini Type C) Male HDMI 1.4 Digital Audio/Video
  • Cable Type - HDMI
  • Device Supported - Audio/Video DeviceCellular PhoneCamcorderCameraTVMonitorProjector
  • Shielding - Yes
  • Cable Length - 15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.