Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2097TRLACC4 20A Duplex Self Testing Tamper Resistant GFCI Receptacle; Light Almond

  • Mfr # NE601503

  • Zoro # G103976780


product price: $56.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE601503
Zoro #
G103976780
UPC #
723902316696
Country of Origin
China

Description

Features
  • Duplex, Self Testing Tamper Resistant.
  • GFCI Receptacle.
  • Specification Grade.
  • Safe Lock Protection.
  • UL listed.
  • 20 Amp.
  • Color - Light Almond.
  • Dimension - 2.95 x 1.73 x 4.69 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.