Zoro Homepage

28829072 10-2 Nm 350 Ft. Building Wire

  • Mfr # NE414956

  • Zoro # G515768058


product price: $572.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE414956
Zoro #
G515768058
UPC #
747216195952
Country of Origin
China

Description

Annealed soft copper conductor cable with a ground wire primarily used in residential wiring as branch circuits for outlets switches and other loads. May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 Degree s C with ampacity limited to that for 60 Degree C conductors as specified in the National Electrical Code 1. May be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness. Voltage rating for NM-B cable is 600 volts. Features -Romex Type NM-B - PVC jacket -Color coded - copper with ground -2 conductors - Orange -Trade size/ amp - 10/2 30 -Length - 350 ft. -Dimension - 10.25 x 11.25 x 11.75 in. -Item Weight - 43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.