Zoro Homepage

3-Wire All Vinyl Female connector 15-Amp Yell

  • Mfr # NE438253

  • Zoro # G615799372


product price: $31.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE438253
Zoro #
G615799372
UPC #
747216330643
Country of Origin
China

Details

Item
Wire Connector

Description

Features -Amps - 15.00 A -Color - Yellow -NEMA/IEC Configuration - 5-15 -No of Contacts @ Termination Size - 3 @ 12.000 AWG -Shell Material - Vinyl -Type - Receptacle -Voltage - 125.00 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.