Zoro Homepage

3860CC6 3 Pole Flush Mount Dryer Outlet - Black

  • Mfr # NE578011

  • Zoro # G504098999


product price: $33.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE578011
Zoro #
G504098999
UPC #
723902312483
Country of Origin
China

Description

Features
  • 30A, 125/250V.
  • Color - Black.
  • 3 pole, 3 wire not grounding, flush mount dryer outlet.
  • NEMA 10-30, ul, ul listed for use with aluminum wire.
  • Double wipe contacts of high performance copper based alloy.
  • Use with 2 gang wall plate.
  • Dimension - 4.38 x 2.44 x 2.44 in.
  • Item Weight - 0.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.