Zoro Homepage

4XC6PATCH1BL 1 ft Cat6 Molded RJ45 UTP Patch Cable - Blue

  • Mfr # NE558962

  • Zoro # G215768068


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE558962
Zoro #
G215768068
UPC #
723902210796
Country of Origin
China

Description

The CAT6 Networking Cable allows you to connect your laptop or computer to any Cat6 wall outlet cable modem DSL modem router hub patch panel or other network-enabled device so you can access high-speed networks and/or the Internet. To ensure long-lasting performance this high quality Cat6 patch cable features molded PVC strain relief that reduces the risk of cable damage which could decrease network performance. Constructed of only top quality materials this Cat6 Patch Cord delivers reliable performance. Features -Color - Blue -Size - 1 ft. -Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.