Zoro Homepage

4XDPMDVIMCBL DisplayPort To DVI-D Dual Link M-M Cable - 6 ft.

  • Mfr # NE558964

  • Zoro # G503977233


product price: $32.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE558964
Zoro #
G503977233
UPC #
723902210864
Country of Origin
China

Description

Go from a DisplayPort device to a DVI-D Dual Link monitor or projector with 's 6 foot DisplayPort Male to DVI-D Male Cable. This high bandwidth, high resolution adapter cable supports up to 1920x1200 or 1080p resolutions and features shielded cable for prevention of signal loss, ensuring optimal video performance. High quality materials and construction ensures a lifetime of dependable performance.

  • Size - 6 ft.
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.