This item is Discontinued.

Nextgen Primary Wire, 10 AWG, Copper, Black, PVC Jacket, Stranded NE2179173

Primary Wire, 10 AWG, Copper, Black, PVC Jacket, Stranded (Discontinued)

  • Mfr # NE2179173
  • Zoro # G504098982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE2179173
Zoro #
G504098982
UPC #
751759308625
Country of Origin
China

Dimensions

Wire Size
10 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
RoHs Compliant

Description

Features
  • Primary wire
  • 10 gauge
  • Durable PVC outer jacket resists water, oil & chemicals
  • Full gauge
  • Stranded copper for higher current carrying capacity
  • Use for rewiring generator, battery to ammeter, heater switch, panel lights, horn to relay & battery
  • Vehicle electrical systems at nominal voltage of 60dc v, 25ac v or less
  • Sae standards
  • Rohs compliant, spool
  • Size - 100 ft.
  • Color - Black
  • Dimension - 4.5 x 4.5 x 4 in.
  • Item weight - 4.78 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.