Zoro Homepage

5651WCC8 Heavy Duty Single Outlet, 15A, White

  • Mfr # NE586420

  • Zoro # G515829490


product price: $11.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE586420
Zoro #
G515829490
UPC #
723902315132
Country of Origin
China

Description

Features -Heavy Duty Single Outlet. -15Amp. -Voltage - 250V. -Color - White. -2 Pole 3 Wire Grounding. -NEMA 6-15r. -UL Listed Federal Specification CSA. -Superior Blade Retention Prevents Plugs From Falling Out. -Side Wire Termination Accepts No.14 Through No.12 Awg Stranded & Solid Copper Wire. -Unbreakable Face & Back Body Prevents Devices Breakage. -Commercial and Specification Grade. -Window Box. -Dimension - 4.25 x 1.25 x 1.81 in. -Item weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.