Zoro Homepage

6867OCC10 3 Wire Plug; 15A; 125V; Orange

  • Mfr # NE570250

  • Zoro # G204031111


original price: $24.99
10% off
new price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE570250
Zoro #
G204031111
UPC #
723902314753
Country of Origin
China

Description

Features
  • Residential Heavy Duty Vinyl Construction Plug.
  • 2 Pole, 3 Wire.
  • 15Amp.
  • Voltage - 125V.
  • Color - Orange.
  • NEMA 5-15P.
  • Internal Cord Grip.
  • Dimension - 1.3 x 1.3 x 0.17 in.
  • Item weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.