Zoro Homepage

697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White

  • Mfr # NE136309

  • Zoro # G703976951


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE136309
Zoro #
G703976951
UPC #
654204699630
Country of Origin
China

Description

Features
  • 15 Amp.
  • Voltage - 125V.
  • Color - White.
  • 2 Pole, 3 Wire Grounding.
  • Plug In Triple Outlet Adapter.
  • UL listed.
  • Turns 1 Outlet Into 3 Outlets.
  • Plastic Construction.
  • Dimension - 0.7 x 5 x 4.87 in.
  • Item Weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.