This item is Discontinued.

Nextgen Size 10-1/2 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 10-1/2 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2389315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2389315
UPC #
-
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Heel Height
Less Than 1/2 in
Footwear Width
W
Height
4 1/2 in
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
4 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
CSA Footwear Standard
Grade 1 Toecap
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.67
Toe Type
Composite
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
For Outdoor Traction
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Toe Shape
Round
Max. Heat Rating
350 Degrees F
Outsole Material
Rubber
Upper Material Description
Synthetic
Non-Marking Sole
No
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Conductive
No
Waterproof
Yes
Style Number
OL25000W-ORG
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
No
Liner Material
Nylon
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Waterproof Type
Waterproof Membrane
Insulation Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Slip Resistant
Insole System
Removable
Shank Material
Nylon
Insulated
No
Completely Non Metallic
No
Midsole Material
Polyurethane
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.38
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
350 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Synthetic Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number OL25000W-ORG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.