Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen Size 10 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 10 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2389309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2389309
UPC #
-
Country of Origin
China

Dimensions

Size
10
Width
W
Height
4 1/2 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Footwear Size
10
Size (PRINT)
10
Overall Height
4 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Oil Resisting Sole
Yes
Removable Insole
No
Standards
ASTM F2413-11
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.38
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Sole Pattern
Slip Resistant
Style Number
OL25000W-ORG
Color
Black
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Max. Heat Rating
350 Degrees F
Shank Material
Nylon
Conductive
No
Metatarsal System
No
Waterproof Type
Waterproof Membrane
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap
Insole System
Removable
Upper Material Description
Synthetic
Waterproof
Yes
Ninety Degree Heel
Yes
Insulated
No
Wide Toe Cap
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metal Chip Resisting Sole
No
Liner Material
Nylon
Footwear Construction Type
Cemented
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Footwear Shank Type
Nylon
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.38
Style Family
Athletic Shoe
Maximum Heat Rating
350 Degrees F
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Toe Cap Material
Composite
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Leather
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number OL25000W-ORG, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.