This item is Discontinued.

Nextgen Size 11 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 11 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2389324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2389324
UPC #
-
Country of Origin
China

Dimensions

Size
11
Width
W
Heel Height
Less Than 1/2 in
Height
4 1/2 in
Footwear Width
W
Footwear Size
11
Size (PRINT)
11
Overall Height
4 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Predominant Footwear Color
Black
Conductive
No
Insulated
No
Shank Material
Nylon
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Removable Insole
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Slip Resistant
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.38
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Wide Toe Cap
No
Waterproof
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Footwear Closure Type
Lace Up
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Non-Marking Sole
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Toe Shape
Round
Puncture Resistant Insole
No
Color
Black
Static Dissipative
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.60
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
Insole System
Removable
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Toe Type
Composite
Non Metallic Upper
No
Style Number
OL25000W-ORG
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.6
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.38
Upper Material (PRINT)
Synthetic Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number OL25000W-ORG, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.