This item is Discontinued.

Nextgen Size 12 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 12 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2388353
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2388353
UPC #
-
Country of Origin
China

Dimensions

Size
12
Width
W
Height
4 1/2 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Footwear Size
12
Size (PRINT)
12
Overall Height
4 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metal Chip Resisting Sole
No
Shank Material
Nylon
Wide Toe Cap
No
Insole System
Removable
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Insulated
No
Static Dissipative
No
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Upper Material Description
Synthetic
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
No
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Black
Outsole Material
Rubber
Non Metallic Upper
No
Color
Black
Chemical Resisting Sole
Yes
Toe Type
Composite
Footwear Sole Pattern
Slip Resistant
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Electrical Hazard Rated
Yes
Style Number
OL25000W-ORG
For Outdoor Traction
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Max. Heat Rating
350 Degrees F
Puncture Resistant Insole
No
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Non-Marking Sole
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.38
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Grade 1 Toecap
Liner Material
Nylon
Insulation Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Slip-Resistance Value - Mark II - Wet
0.6
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.38
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Lace Up
Insole Technology
Removable
Construction
Cemented
Upper Material (PRINT)
Synthetic Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number OL25000W-ORG, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.