Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nextgen CM100 MB Corner Maker for Keyboard Tray; Black NE897512

CM100 MB Corner Maker for Keyboard Tray; Black (Discontinued)

  • Mfr # NE897512
  • Zoro # G503774542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE897512
Zoro #
G503774542
UPC #
739608182428
Country of Origin
China

Description

Features
  • Turns a 90 degree corner workstation into a bridged corner so a keyboard tray can be mounted in the corner
  • 17" wide front edge is compatible with all 3M keyboard trays with track lengths of 21, 75 inch or greater
  • Fits workstations up to 1, 5" thick
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.